Beli jerry can di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Non Brand JerigenDeskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Accessories: nozzle
- Material (Packing): Gum
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Color: Red
- Body Material: Electro-galvanized steel sheet
- Material (Hose): PE
- Material (threaded portion): Aluminium Alloy
- Surface Treatment: Powder coating
- Rhinocan Metal Fuel CanDeskripsi:Manufactured from heavy gauge steel with an epoxy coated finish. Supplied with a flexible polythene vented pouring spout. Suitable for storage and transportation of petroleum spirit. Tested to DIN 7274, complies with UN Class 3.atribut:
- Weight Each: 2010g
- Standards Met: DIN 7274 UN Class 3
- Capacity: 10L
- Additional Features: Epoxy coated finish
- Can Material: Steel
- Color: Red
- Part Number: KEN5039200K
- Size: 10L
- monotaro Gasoline Carrying Can (Vertical Type)Deskripsi:Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.atribut:
- Material (threaded portion): Aluminium Alloy
- Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
- Capacity (L): 20
- Thickness (mm): 0.8
- Body Material: Electro-galvanized steel sheet
- Color: Greenery
- Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
- Material (Hose): PE
- Material (Nozzle): PE
- Material (Packing): Gum
- Surface Treatment: Powder coating
- Funayama Safety Canatribut:
- Material: Electro Galvanizing
- Set Contents: Nozzle
- Capacity (L): 10
- Width (mm): 350
- Depth (mm): 165
- Height (mm): 294
- Specification: Hazardous Materials Safety Techniques Association certified product
- Accessories: Nozzle
- Non Brand Jerigen HDPEDeskripsi:Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
- Shinta Kantong Plastik PP Beningatribut:
- Material: PP
- Non Brand Clear Bag 30micatribut:
- Thickness (micron): 30
- AS ONE Attache JerigenDeskripsi:With a shape that pursues functionality, it minimizes the space required for storage and use.atribut:
- Capacity (L): 10
- Cock Tip Dimension (mm): Inner Diameter; 12.5, Outer Diameter; 14.5
- Material: Body / Lid / Cock / PE (Polyethylene), Packing / Natural Rubber
- Mouth Inner Diameter (mm): 50
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- Kennedy Spout For 20L Jerry CanDeskripsi:Metal Spouts For Kennedy Jerry Can This additional accessory is designed for easy pouring and to help prevent spillages. Supplied with clip and screws.atribut:
- Weight Each: 260g
- Additional Features: For 20Ltr Jerry Can Supplied with clip and screws
- Can Material: Steel
- Color: Random Color
- Part Number: KEN5039320K
- Kennedy Angled Metal SpoutDeskripsi:For use with Kennedy grease guns, flexible hoses improve access in confined spaces, 1/8inch BSP connecting threads.atribut:
- Bore Size: 6.5mm
- Overall Width: 10.5mm
- Overall Length: 150mm
- Thread Size: 1/8inch BSP
- Hydraulic Tool Type: Spout
- Material: Steel
- Hose Type: Metal
- Part Number: KEN5400390K
- Mizuho Chemical Flat Can 20L, Coloratribut:
- Material: PE (polyethylene)
- Color: Black
- Capacity (L): 20
- Width B (mm): 350
- Scale: Yes
- Height H (mm): 410
- Bore Diameter (ɸ mm): 44x50
- Nozzle: Per
- External Dimensions (Total Width x Depth x Height) mm: 350x170x410
- Inside Diameter A (mm phi): 50
- Depth E (mm): 170
- Handle Width D (mm): 90
- Height C (mm): 370 (up to neck)
- Inner Diameter A1 (phi mm): 44
- Packing: Yes
- AS ONE E JerigenDeskripsi:After use, it can be folded to about 1/5, making disposal easy.atribut:
- Material: PE (Polyethylene)
- Color: White
- Others: It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.
- GEA Stainless Steel Upright ChillerDeskripsi:- CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)atribut:
- Voltage (V): 220
- Refrigerant: R134a
- Origin: China
- Kennedy Jerigen Bensin MerahDeskripsi:Suitable for transporting and storage of petroleum spirit and diesel. UN approved, conforms with S.I. 1982/630 Petroleum Spirit Plastic Container Regulations 1982. Colour coded: Black for diesel. Red for leaded fuel. Green for unleaded/lead-free fuel.atribut:
- Product Number: PCR
- Additional Features: Suitable for transporting and storage
- Capacity: 5L
- Color: Red
- Part Number: KEN5039010K
- SOS Hand Soap Jerry Can (Sabun Cuci Tangan)atribut:
- Packaging: Jerry Can
- Volume (ml): 4000
Daftar Harga jerry can Terbaru March 2026
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp849.900 |
| Non Brand Jerigen | Rp60.900 |
| monotaro.id Jerigen | Rp14.900 |
| monotaro Gasoline Carrying Can (Horizontal) (Tangki Bensin) | Rp489.900 |
| Green Leaf Jerrycan (Jerigen Plastik) | Rp11.900 |
| Rhinocan Metal Fuel Can | Rp999.900 |
| monotaro Gasoline Carrying Can (Vertical Type) | Rp909.900 |
| Funayama Safety Can | Rp2.699.900 |
| Maspion Jerigen Plastik (Jerigen) | Rp12.900 |
| Non Brand Jerigen HDPE | Rp16.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Horizontal)%20(Tangki%20Bensin)/dcP103176480-1.jpg)
/P102947216-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Rhinocan%20Metal%20Fuel%20Can/pxP102198933-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Jerigen%20Bensin/monotaro%20Gasoline%20Carrying%20Can%20(Vertical%20Type)/dvP103176499-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Funayama%20Safety%20Can/P102022252-1.jpg)
/mwP102115824-10.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Angled%20Metal%20Spout/kvP102194751-2.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Jerigen%20Bensin%20Merah/dfP102198483-6.jpg)
/9aP105642334-4.jpg)